Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drilling Hammer, Hickory, 4 Lb

  • Mfr # 6DWJ9

  • Zoro # G0767846


product price: $18.19
/ea

Key Features

Overall Length
10 in
Head Weight
4 lb
Handle Material
Wood
Head Material
Steel
Head Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6DWJ9
Zoro #
G0767846
UPC #
190735881903
Country of Origin
India

Dimensions

Overall Length
10 in
Head Length
4 in
Head Width
2 7/8 in
Handle Length
202 mm
Face Diameter
1 3/4 in

Details

Item
Steel Drilling Hammer
Head Weight
4 lb
Handle Material
Wood
Head Material
Steel
Handle
Hickory
Features
Drop Forged Induction Hardened Head, Tempered on Striking Face
Meets/Exceeds
ANSI Standards
Dead Blow Hammer
Yes
Hammer Type
Sledge Hammer
Non-Sparking
No
Face Shape
Octagonal
Grip Style
Plain

Description

When you need to drive a nail or punch a hole, the Westward 6DWJ9 Hand Drilling Hammer is the tool for the job. The 4 lb head will give you extra power and its 10 1/4 in. length will help you reach difficult spots. Made of carbon steel, this hand drilling hammer has an induction hardened head that is tempered on the striking face. It also features a drop forged design which ensures durability and strength. The handle is made of hickory for a comfortable grip while working with this tool. Its head width and length are 2 7/8 in. and 4 in respectively. This Westward Hand Drilling Hammer has everything you need to complete your project from start to finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.