Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood

  • Mfr # 46A926

  • Zoro # G5153793


product price: $22.69
/ea

Key Features

Hand Saw Application
Wood
Length
18 in
Blade Length
15 in
Teeth per Inch
9
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A926
Zoro #
G5153793
UPC #
190735846889
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Blade Length
15 in
Manufacturers Warranty Length
1 yr.
Blade Thickness
0.8 mm
Overall Length
18 in

Details

Hand Saw Application
Wood
Item
Tool Box Hand Saw
Teeth per Inch
9
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Characteristics
3-Edge Ground Teeth
Features
3-Edge Ground Teeth
Type
Tool Box
Function
For Cutting
Handle Design
Large Hand Opening
For Use With
Wood, Plastic, PVC, and ABS Piping
Handle Material
Wood
Number of Pieces
1
Tether Style
Tether Capable
Weight
1 lb
Handle Color
Wood
Hand Saw Product Type
Carpenter Saws
Cutting Action
Beveled
Tooth Grind
Triple Ground
Handle Style
Large Hand Opening
Replaceable Blade
No
Material Application
Wood
Cutting Edge Type
Offset
Non-Sparking
No

Description

When you need to cut wood, the Westward 46A926 Hand Saw is a versatile tool. It has a 15 in. blade and 9 TPI for precise cuts. This hand saw features 3-edge ground teeth that are durable and long lasting. The high carbon steel blade can be used for cutting wood. Its large hand opening makes it easy to grip the handle while you work with this tool. The tether capable feature allows you to attach this saw securely to your belt when not in use. The Westward 46A926 Hand Saw is a reliable tool that will help you complete all of your woodworking projects with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.