Zoro Homepage

Hand Spin Drain Cleaner, 1/4 In x 20 Ft

  • Mfr # 6ATX9

  • Zoro # G2637905


product price: $46.59
/ea

Key Features

Drain Line Capacity I.D. (In.)
1 1/2 in
Includes
1/4 in x 20 ft Spring Cable
Drum Material
ABS
Cable Feed Type
Manual
Cable Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ATX9
Zoro #
G2637905
UPC #
190735881422
Country of Origin
China

Dimensions

Cable Length
20 ft
Minimum Pipe Size
0.75 in
Maximum Pipe Size
2 in

Details

Item
Drain Cleaner
Drain Line Capacity I.D. (In.)
1 1/2 in
Includes
1/4 in x 20 ft Spring Cable
Drum Material
ABS
Cable Feed Type
Manual
Product Type
Hand Spinner
Power Drill Compatible
No
Cable Features
Hollow Core
End Type Included
Bulb Head
Compatible Fixture Type
Sinks, Toilets

Description

Drain Cleaner, Product Type Hand Spinner, Cable Length 20 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 0.75 in, Maximum Pipe Size 2 in, Drum Material ABS, Compatible Fixture Type Sinks, Toilets, Cable Features Hollow Core, Power Drill Compatible No, Includes 1/4 in x 20 ft Spring Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.