Zoro Homepage
This item is Discontinued.
Westward Straight Flute Tap, 5/16"-24, Taper, 4 Flutes, UNF 2LWF6

Straight Flute Tap, 5/16"-24, Taper, 4 Flutes, UNF (Discontinued)

  • Mfr # 2LWF6
  • Zoro # G3191325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWF6
Zoro #
G3191325
UPC #
190735797693
Country of Origin
China

Dimensions

Tap Thread Size
5/16"-24
Tap Dimension Type
Inch
Tap Size
5/16"
Pitch Diameter Limit
H4
Overall Length
2 23/32 in
Thread Length
1 1/8 in
Shank Dia.
0.318 in
Size
5/16

Details

Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Uncoated
Item
Tap
Tap Grouping
Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Standards
ANSI
Tap Chamfer
Taper
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 23/32 in, High Speed Steel, Uncoated, Thread Length 1 1/8 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.