Zoro Homepage
This item is Discontinued.
Westward Straight Flute Tap, 9/16"-12, Taper, 4 Flutes, UNC 2LWG4

Straight Flute Tap, 9/16"-12, Taper, 4 Flutes, UNC (Discontinued)

  • Mfr # 2LWG4
  • Zoro # G2499786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWG4
Zoro #
G2499786
UPC #
190735797761
Country of Origin
China

Dimensions

Thread Length
1 21/32 in
Shank Dia.
0.429 in
Overall Length
3 19/32 in
Tap Dimension Type
Inch
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H5
Tap Size
9/16"
Size
9/16

Details

Number of Pieces
1
Tap Chamfer
Taper
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Number of Flutes
4
Tap Material
High Speed Steel
Thread Direction
Right Hand
Item
Tap
Tap Finish
Uncoated
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 3 19/32 in, High Speed Steel, Uncoated, Thread Length 1 21/32 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.