Zoro Homepage

Hand Vacuum Pump Kit, Metal, Brake

  • Mfr # 40JM22

  • Zoro # G2002957


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Material
Metal Calibrator, Polyethylene Adaptor, Polypropylene Container, PVC Hose
Type
Gauge Range -30-0 inHg / -1.0-0kpa
Application
Brake
Number of Pieces
25
For Use With
Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM22
Zoro #
G2002957
UPC #
190735826119
Country of Origin
Taiwan, Province of China

Details

Material
Metal Calibrator, Polyethylene Adaptor, Polypropylene Container, PVC Hose
Type
Gauge Range -30-0 inHg / -1.0-0kpa
Application
Brake
Number of Pieces
25
For Use With
Vehicles
Item
Hand Vacuum Pump Kit
Includes
Complete Fittings and Accessories for Vacuum Testing and Brake Bleeding

Description

Hand Vacuum Pump Kit, Application Brake, Number of Pieces 25, Material Metal Calibrator, Polyethylene Adaptor, Polypropylene Container, PVC Hose, Includes Complete Fittings and Accessories for Vacuum Testing and Brake Bleeding, For Use With Vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.