Zoro Homepage

Handguard Masons Chisel, 2-1/4 x 7-1/2 In

  • Mfr # 2AJK1

  • Zoro # G3420566


product price: $17.39
/ea

Key Features

Length
7 1/2 in
Material
Steel
Tip Size
2 1/4 in
Application
For Cutting Cement Block, Cinder Block, Brick, and Veined Stone
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJK1
Zoro #
G3420566
UPC #
190735794340
Country of Origin
China

Dimensions

Length
7 1/2 in
Tip Size
2 1/4 in
Blade Width
2 1/4 in
Overall Length
7 1/2 in

Details

Item
Mason Chisel
Material
Steel
Application
For Cutting Cement Block, Cinder Block, Brick, and Veined Stone
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Includes Striking Cap
No
Handle Material
Plastic, Rubber
Grip Style
Cushioned
Material Applications
For Concrete & Stone
Blade Tip Shape
Straight
Tether Ready
No
Includes Handle
Yes
Chisel Type
Mason Chisel
Includes Handguard
Yes

Description

Mason Chisel, Chisel Type Mason Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Straight, Blade Width 2 1/4 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 7 1/2 in, Handle Material Plastic, Rubber, Non-Sparking No, Tether Ready No, Includes Handguard Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.