Zoro Homepage

Handguarded Chisel Set, 4 Pc

  • Mfr # 2AJK7

  • Zoro # G0431654


product price: $67.79
/ea

Key Features

Material
Steel
Tip Size
3/4 in, 2 1/4 in, 2 1/2 in, 3 1/2 in
Features
Ergonomic Design
Sizes Included
Brick Chisel 3-1/2 in, Floor Chisel 2-1/2 in, Masons Chisel 2-1/4 in, Cold Chisel 3/4 in
Punch Piece Design
1-Piece Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJK7
Zoro #
G0431654
UPC #
190735794401
Country of Origin
China

Dimensions

Tip Size
3/4 in, 2 1/4 in, 2 1/2 in, 3 1/2 in
Sizes Included
Brick Chisel 3-1/2 in, Floor Chisel 2-1/2 in, Masons Chisel 2-1/4 in, Cold Chisel 3/4 in
Blade Width
3/4 in, 2 1/4 in, 2 1/2 in, 3 1/2 in

Details

Item
Hand Guarded Chisel Set
Material
Steel
Features
Ergonomic Design
Punch Piece Design
1-Piece Design
Number of Pieces
4
Tether Capable
Tether Capable
Type
Set
Includes
Floor Chisel, Mason Chisel, Brick Chisel, Cold Chisel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Tip Shape
Straight
Container Type
None
Handle Material
Rubber/Plastic
Includes Handguard
Yes
Set Type
Chisel Set
Types Included
Handguarded Chisel
Measurement Type
SAE
Chisel Type
Handguarded Chisel
Grip Style
Cushioned
Tether Ready
No
Includes Handle
No
Material Applications
Metal, Wood
Includes Striking Cap
No

Description

Hand Guarded Chisel Set, Set Type Chisel Set, Types Included Handguarded Chisel, Number of Pieces 4, Blade Tip Shape Straight, Blade Width 3/4 in, 2 1/4 in, 2 1/2 in, 3 1/2 in, Includes Handle No, Chisel Type Handguarded Chisel, Handle Material Rubber/Plastic, Includes Handguard Yes, Material Applications Metal, Wood, Includes Floor Chisel, Mason Chisel, Brick Chisel, Cold Chisel, Tip Size 3/4 in, 2 1/4 in, 2 1/2 in, 3 1/2 in, Material Steel, Measurement Type SAE, Container Type None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.