Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handguarded Cold Chisel, 1 In. x 8 In.

  • Mfr # 2AJJ6

  • Zoro # G2098187


product price: $10.49
/ea

Key Features

Length
8 in
Material
Steel
Tip Size
1 in
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AJJ6
Zoro #
G2098187
UPC #
190735794302
Country of Origin
China

Dimensions

Length
8 in
Tip Size
1 in
Overall Length
8 in
Blade Width
1 in

Details

Item
Cold Chisel
Material
Steel
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Tether Ready
No
Material Applications
For Metal, For Wood
Grip Style
Cushioned
Includes Handguard
Yes
Blade Tip Shape
Straight
Includes Handle
Yes
Includes Striking Cap
No
Handle Material
Plastic, Rubber
Chisel Type
Cold Chisel

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 1 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 8 in, Handle Material Plastic, Rubber, Non-Sparking No, Tether Ready No, Includes Handguard Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.