Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handguarded Cold Chisel, 7/8 In. x 12 In.

  • Mfr # 2AJJ5

  • Zoro # G2004204


product price: $9.95
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
7/8 in
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJJ5
Zoro #
G2004204
UPC #
190735794296
Country of Origin
China

Dimensions

Length
12 in
Tip Size
7/8 in
Overall Length
12 in
Blade Width
7/8 in

Details

Item
Cold Chisel
Material
Steel
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Tether Capable
Tether Capable
Hex
5/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Handle Material
Plastic, Rubber
Material Applications
For Metal, For Wood
Chisel Type
Cold Chisel
Includes Handguard
Yes
Includes Handle
Yes
Blade Tip Shape
Straight
Includes Striking Cap
No
Grip Style
Cushioned
Tether Ready
No

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 12 in, Handle Material Plastic, Rubber, Non-Sparking No, Tether Ready No, Includes Handguard Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.