Zoro Homepage

Handle Only Tip, 1/4" Drive, SAE

  • Mfr # 53YV62

  • Zoro # G2766613


product price: $7.75
/ea

Key Features

Drive Size
1/4"
Overall Length
6 3/4 in
Finish
Chrome
Tip Size
Handle Only
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV62
Zoro #
G2766613
UPC #
190735953563
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
6 3/4 in
Tip Size
Handle Only
Sizes Included
Handle Only
Shank Length
2 in

Details

Item
Magnetic Bit Driver
Finish
Chrome
SAE or Metric
SAE
For Use With
1/4" Drive Bits
Number of Pieces
1
Measurement Type
SAE
Handle Material
Plastic
Handle Type
Molded
Insulated
No
Corrosion Resistant
Yes
Ratcheting
No
Number of Tips
0
Container Type
Plastic Organizer
Number of Bits
0
Grip Style
Cushion, Molded
Tip Style
Handle Only
Bit Retainer Type
Magnetic
Shank Material
Alloy Steel
Magnetized Tip
Yes
Bit Material
Alloy Steel
Replaceable Shank
No
Tether Ready
No
ESD Safe
No
Non-Sparking
No
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

Multi-Bit Screwdriver, Tip Size Handle Only, Tip Style Handle Only, Magnetic, Cushion, Molded, Bit Material Alloy Steel, Bit Storage Not Applicable, Magnetized Tip Yes, Shank Length 2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.