Zoro Homepage

Hatchet, Builders, 28 Oz

  • Mfr # 5MX31

  • Zoro # G1627491


product price: $25.19
/ea

Key Features

Handle Material
Wood
Handle Length
17 1/2 in
Overall Length
17 1/2 in
Head Material
Carbon Steel
Features
PVC blade protector, Sharp cutting edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MX31
Zoro #
G1627491
UPC #
190735864951
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
17 1/2 in
Overall Length
17 1/2 in
Cutting Edge Length
3 1/4 in
Head Length
6 7/8 in
Blade Length
7 in
Blade Width
215 mm

Details

Handle Material
Wood
Head Material
Carbon Steel
Features
PVC blade protector, Sharp cutting edge
Handle
Hickory
Head Weight
1.8 lb
Cutting Edge
3 3/8 in
Face
Scored
Item
Hammer Hatchets
Non-Sparking
No
Includes Cushioned Grip
No
Anti-Vibration Handle
No
Replaceable Handle
No
Heat Treated
Yes
Blade Material
Steel
Blade Finish
Clear Coating
Head Color
Silver
Includes Sheath
Yes
Poll Style
Flat
Axe Type
Hammer Hatchets
Blade Edge Type
Smooth
Non-Magnetic
No
Sheath Material
PVC
Includes Hammer Face
Yes
Grip Material
None
Handle Style
Straight
Handle Color
Natural

Description

Hammer Hatchets, Axe Type Hammer Hatchets, Blade Edge Type Smooth, Blade Finish Clear Coating, Blade Length 7 in, Blade Material Steel, Blade Width 215 mm, Cutting Edge Length 3 1/4 in, Grip Material None, Handle Color Natural, Handle Length 17 1/2 in, Handle Material Wood, Handle Style Straight, Head Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.