Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Charging Clip, 80, Red

  • Mfr # 23PC44

  • Zoro # G5351534


product price: $7.79
/ea

Key Features

Amps
80A
Material
Steel/Plastic
Type
Heavy Duty
Color
Red
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23PC44
Zoro #
G5351534
UPC #
190735777664
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Depth
1 3/4 in
Overall Length
2 15/16 in

Details

Amps
80A
Material
Steel/Plastic
Type
Heavy Duty
Color
Red
Connection Type
Clamp
Gauge
14 to 18 AWG
Connection Material
Steel/Plastic
Max. Amps
80 A
Item
Battery Charging Clamp
Max. Voltage
12V
Category Type
Battery and Charger Accessories
Jaw Type
Parrot
Features
Heavy Duty
Insulation Material
Vinyl
Number of Clamps
1
Contact Material
Steel
Maximum Jaw Opening
1 3/4 in
Maximum Voltage
12V, 24V
Maximum Current
80 A

Description

Battery Charging Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 80 A, Maximum Voltage 12V, 24V, Maximum Jaw Opening 1 3/4 in, Contact Material Steel, Insulation Material Vinyl, Gauge 14 to 18 AWG, Number of Clamps 1, Color Red, Overall Depth 1 3/4 in, Overall Length 2 15/16 in, Overall Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.