Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Plug, Brass/Silver, 2/0 Gauge

  • Mfr # 23PC35

  • Zoro # G5351726


product price: $30.59
/ea

Key Features

For Use With
12V Battery
Color
Red
Connection Material
Brass with Silver Plated
Connection Type
Plug-In
Gauge
2/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23PC35
Zoro #
G5351726
UPC #
190735777572
Country of Origin
China

Dimensions

Stud Size
3 in
Width
11/16 in
Depth
1 1/4 in
Length
4 5/16 in
Overall Depth
2 3/4 in
Overall Height
1 1/4 in

Details

Item
Plug
For Use With
12V Battery
Color
Red
Connection Material
Brass with Silver Plated
Connection Type
Plug-In
Gauge
2/0 ga.
Connection
Terminal
Insulation Material
Polyurethane
Max. Amps
350A
Includes
Connector
Max. Voltage
12V
Features
This Plug-in Connector Helps to Connect the Booster Cable to the Vehicle
Application
Vehicle
Type
Plug
Polarity
Neutral
Voltage Drop Range
0.001 V DC
Maximum Voltage
12/24V
Compatible Product Type
12/24V Battery
Housing Material
Plastic
Maximum Current
350A
Material
Polypropylene/Copper
Connector Type
Terminal
Insulation Type
Plastic

Description

Plug, Maximum Current 350A, Color Red, Connection Type Plug-In, Connection Material Silver Plated Brass, Housing Material Plastic, Compatible Product Type 12/24V Battery, Gauge 2/0 ga, Includes Connector, Length 4 5/16 in, Material Polypropylene/Copper, Maximum Voltage 12/24V, Overall Depth 2 3/4 in, Overall Height 1 1/4 in, Polarity Neutral, Stud Size 3 in, Voltage Drop Range 0.001 V DC, Width 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.