This item is Discontinued.

Westward Heavy Duty Top chest, 11 Drawer, Red, Steel, 40 1/2 in W x 17 1/2 in D x 19 3/4 in H 4FB51

This item is Discontinued.

Westward

Heavy Duty Top chest, 11 Drawer, Red, Steel, 40 1/2 in W x 17 1/2 in D x 19 3/4 in H (Discontinued)

Mfr # 4FB51
Zoro # G0021052
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FB51
Zoro #
G0021052
UPC #
-
Country of Origin
United States

Dimensions

Width
40 1/2 in
Depth
17 1/2 in
Height
19 3/4 in

Details

Item
Top chest
Number of Drawers
11
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Drawer Retention System
Number of Handles
2
Series
Heavy Duty
Locking System
Internal Keyed Lock
Gauge
20
Configuration
22-1/2W Left Bank: (5) 16-1/2D x 2H, (1) 16-1/2D x 3H, 11-3/4W Right Bank: (4) 16-1/2D x 2H, (1) 16-1/2D x 5-1/4H
Storage Capacity
15,100 cu. in.
Drawer Slides
Ball Bearing
Finish
Gloss
Drawer Capacity
75 lb.
Load Rating
120 lb.

Description

Top Chest, Features Drawer Retention System, Includes Drawer Liners, Locking System Internal Keyed Lock, Number of Drawers 11, Number of Handles 2, Series Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.