Zoro Homepage

Hex Extensions, 12 in. L

  • Mfr # 29UG59

  • Zoro # G7577753


product price: $5.69
/ea

Key Features

Hex Shank Size
1/4 in
For Use With
Spade Bits
Application
Used for Spade Bits
Length
12 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29UG59
Zoro #
G7577753
UPC #
190735790953
Country of Origin
China

Dimensions

Hex Shank Size
1/4 in
Length
12 in
Overall Length
12 in
For Drill Shank Hex Size
1/4 in
Extension Shank Hex Size
1/4 in
For Drill Shank Diameter
6.3 mm

Details

Item
Drill Bit Extensions
For Use With
Spade Bits
Application
Used for Spade Bits
Number of Pieces
1
Material - Machining
Carbon Steel
Flexible Shank
No
For Drill Shank Type
Hex
Angled Head
Straight
Extension Type
Wood Drills
For Drill Bit Type
Wood Drills
Extension Shank Type
Hex
Measurement System
Fractional Inch

Description

Drill Bit Extensions, 12 in Overall Length, Hex, For Drill Shank Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.