Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key, L, Metric, 10mm, 4-3/8" L, Blk Oxide

  • Mfr # 54TU72

  • Zoro # G5915660


product price: $2.35
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU72
Zoro #
G5915660
UPC #
00194484307363
Country of Origin
China

Dimensions

Tip Size
10 mm
Arm Length
4 3/8 in
Handle Length
4 3/8 in
Long Arm Length
4 3/8 in
Short Arm Length
10 mm
Length Family
Short
Long-Arm-Length
4-3/8"
Short-Arm-Length
10mm
Handle-Length
4-3/8"
Arm-Length
4-3/8"
Arm Length - Short
10 mm
Arm Length - Long
4 3/8 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Blade Material
Alloy steel
Handle Material
Alloy Steel
Working Angle
0 Degrees
Meets/Exceeds
ANSI B18.3.2M-1979
Tether Style
Tether Capable
Insulated
No
End Shape
Hex
Fastener Holding
No
Number of Tips
2
Non-Sparking
No
Corrosion Resistant
No
Tether Ready
No
Key Shape
L-Shape
Driver Material
Alloy Steel
Number of Ball Ends
0
Grip Style
Plain
Non-Magnetic
No
Standards
ANSI B18.3.2M-1979
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 10 mm, Long Arm Length 4 3/8 in, Short Arm Length 10 mm, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.