Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Cutter Kit, Carbide, 9 Pc

  • Mfr # 6EXN7

  • Zoro # G0954213


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Number of Pieces
10
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EXN7
Zoro #
G0954213
UPC #
190735882344
Country of Origin
China

Dimensions

Max. Cutting Depth
3/16 in
Shank Size
3/8 in
Range of Saw Sizes
7/8" to 2-1/2"
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Pilot Drill Size
15/64 in dia x 2 3/8 in L
Saw Size Range
7/8 in to 2 1/2 in
Hole Cutter Sizes (Hole Cutters)
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Pilot Drill Diameter
1/4 in
Hole Cutter Size - Maximum
2 1/2 in
Cutting Depth - Maximum
3/16 in
Overall Diameter
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Hole Cutter Size - Minimum
7/8 in
Pilot Drill Length
2 3/8 in
Hole Cutter Sizes
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
10
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(3) Arbors 6EXP5, Hex Wrench, Wooden Case
Teeth per Inch
1/2
Replacement Arbor No.
Mfr. No. 402-9906
Hole Saw Product Grouping
Hole Saw Kits
Application
Metal Cutting
Replacement Pilot Drill No.
Mfr. No. 202-4060
Primary Saw Application
Metal
Item
Hole Cutter Kit
Number of Hole Cutters
6
Primary Material Application
Metal
Replacement Pilot Drill
202-4060
Shank Shape
Tri-Lobe
Product Type
Hole Cutter Set
For Workpiece Material
Aluminum, Brass Plate, Copper, Mild Steel, Sheet Metal, Stainless Steel, Stainless Steel Pipe, Stainless Steel Plate, Steel Plate
Compatible Product Type
Drill Chuck, Power Drill, Power Tool

Description

Hole Saw Kits, Hole Cutter Kit, Max. Cutting Depth 3/16 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Thread Size Not Applicable, Replacement Arbor No. Mfr. No. 402-9906, Shank Size 3/8 in, Pilot Drill Size 15/64 in dia x 2 3/8 in L, Replacement Pilot Drill No. Mfr. No. 202-4060, Application Metal Cutting, Includes (3) Arbors 6EXP5, Hex Wrench, Wooden Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.