Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Bi-Metal, 1-1/16 in.

  • Mfr # 29VU05

  • Zoro # G7439896


product price: $6.19
/ea

Key Features

Primary Saw Application
Metal, Plastics and Composites, Sheet Metal, Wood
Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29VU05
Zoro #
G7439896
UPC #
190735792292
Country of Origin
China

Dimensions

Saw Dia.
1-1/16"
Max. Cutting Depth
1 1/2 in
Thread Size
1/2"-20
Pilot Drill Size
1/4 in dia x 4 in L
Pilot Drill Diameter
1/4 in
Pilot Drill Length
4 in
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
1 1/16 in

Details

Primary Saw Application
Metal, Plastics and Composites, Sheet Metal, Wood
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/6
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material Grade
M3
Replacement Arbor No.
No. 29VU94, 29VU95, 29VU96, or 29VU99
Impact Rated
Not Impact Rated
Replacement Pilot Drill No.
Mfr. No. 29VU93
Primary Material Application
General Purpose
Materials Cut
Metal, Plastics and Composites, Sheet Metal, Wood
Product Type
Hole Saw
For Workpiece Material
Metal, Plastics and Composites, Sheet Metal, Wood

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/16 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20, Shank Size Not Applicable, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.