Hole Saw, Bi-Metal, 1-3/16 in.
Mfr # 29VU07
Zoro # G7439914
product price: $4.99
/eaKey Features
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29VU07
Zoro #
G7439914
UPC #
190735792315
Country of Origin
China
Dimensions
Max. Cutting Depth
1 1/2 in
Thread Size
1/2"-20
Saw Dia.
1 3/16 in
Pilot Drill Size
1/4 in dia x 4 in L
Cutting Depth - Maximum
1 1/2 in
Pilot Drill Length
4 in
Pilot Drill Diameter
1/4 in
Overall Diameter
1 3/16 in
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/6
Replacement Pilot Drill No.
Mfr. No. 29VU93
Replacement Arbor No.
No. 29VU94, 29VU95, 29VU96, or 29VU99
Impact Rated
Not Impact Rated
Item
Hole Saw
Tooth Material Grade
M3
Hole Saw Product Grouping
Hole Saws
Materials Cut
Metal, Plastics and Composites, Sheet Metal, Wood
Primary Material Application
General Purpose
Product Type
Hole Saw
For Workpiece Material
Metal, Plastics and Composites, Sheet Metal, Wood
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/16 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20, Shank Size Not Applicable, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.