Hole Saw, Bi-Metal, 5-1/2 in.
Mfr # 29VT93
Zoro # G7439783
product price: $18.49
/eaKey Features
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Max. Cutting Depth
1 1/2 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29VT93
Zoro #
G7439783
UPC #
190735792186
Country of Origin
China
Dimensions
Max. Cutting Depth
1 1/2 in
Shank Size
7/16 in
Saw Dia.
5 1/2 in
Pilot Drill Size
1/4 in dia x 4 in L
Overall Diameter
5 1/2 in
Cutting Depth - Maximum
1 1/2 in
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Built-In Arbor
Teeth per Inch
4/6
Impact Rated
Not Impact Rated
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. 29VU93
Hole Saw Product Grouping
Hole Saws
Tooth Material Grade
M3
Description
Hole Saw, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 5 1/2 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.