Hole Saw, Bi-Metal, 5-1/2 in.
Mfr # 29VU46
Zoro # G7440282
product price: $17.65
/eaKey Features
Primary Saw Application
Metal, Plastics and Composites, Sheet Metal, Wood
Saw Dia.
5-1/2"
Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29VU46
Zoro #
G7440282
UPC #
190735792704
Country of Origin
China
Dimensions
Saw Dia.
5-1/2"
Max. Cutting Depth
1 1/2 in
Thread Size
5/8"-18
Pilot Drill Size
1/4 in x 3 in L, 1/4 in x 4 in L
Pilot Drill Length
4 in
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
5 1/2 in
Pilot Drill Diameter
1/4 in
Details
Primary Saw Application
Metal, Plastics and Composites, Sheet Metal, Wood
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/6
Item
Hole Saw
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Impact Rated
Not Impact Rated
Tooth Material Grade
M3
Replacement Arbor No.
No. 29VU98 or 29VX02
Replacement Pilot Drill No.
Mfr. No. 29VX08, 29VU93
Hole Saw Product Grouping
Hole Saws
Materials Cut
Metal, Plastics and Composites, Sheet Metal, Wood
Primary Material Application
General Purpose
For Workpiece Material
Metal, Plastics and Composites, Sheet Metal, Wood
Product Type
Hole Saw
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 5 1/2 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size Not Applicable, Pilot Drill Size 1/4 in x 3 in L, 1/4 in x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.