Zoro Homepage

Hole Saw Kit, 9PC

  • Mfr # 29VX25

  • Zoro # G8561734


product price: $55.79
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29VX25
Zoro #
G8561734
UPC #
190735793480
Country of Origin
China

Dimensions

Max. Cutting Depth
1 1/2 in
Shank Size
7/16 in
Pilot Drill Size
1/4 in dia x 4 in L
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-1/4", 1-1/2", 1-3/4"
Range of Saw Sizes
3/4" to 1-3/4"
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 3/4 in
Saw Size Range
3/4 in to 1 3/4 in
Thread Size
1/2"-20, 5/8"-18
Pilot Drill Length
4 in
Pilot Drill Diameter
1/4 in
Hole Saw Size - Maximum
1 3/4 in
Hole Saw Size - Minimum
3/4 in
Cutting Depth - Maximum
1 1/2 in

Details

Tooth Material
Bi-Metal
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(3) HSS Pilot Drills 29VU93, 4 in L
Teeth per Inch
4/6
Application
General Purpose
Primary Saw Application
Wood
Hole Saw Product Grouping
Hole Saw Kits
Replacement Pilot Drill No.
Mfr. No. 29VU93
Item
Hole Saw Kit
Number of Hole Saws
6
Materials Cut
Metal, Sheet Metal, Wood
Primary Material Application
Wood
For Workpiece Material
Metal, Sheet Metal, Wood
Shank Shape
Hex

Description

Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Sheet Metal, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Number of Hole Saws 6, Saw Size Range 3/4 in to 1 3/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.