Zoro Homepage

Hole Saw Kit, Bimetal, 7/8 To 2.5 In, 8 Pc

  • Mfr # 1VXK2

  • Zoro # G0407854


product price: $60.15
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Number of Pieces
8
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VXK2
Zoro #
G0407854
UPC #
190735758175
Country of Origin
China

Dimensions

Max. Cutting Depth
1 1/2 in
Shank Size
1/4 in, 7/16 in
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Range of Saw Sizes
7/8" to 2-1/2"
Pilot Drill Size
1/4 in dia x 3 in L, 1/4 in dia x 4 1/8 in L
Thread Size
1/2"-20, 5/8"-18
Hole Saw Sizes (Hole Saws)
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Saw Size Range
7/8 in to 2 1/2 in
Pilot Drill Length
3 in, 4 1/8 in
Hole Saw Size - Maximum
2 1/2 in
Cutting Depth - Maximum
1 1/2 in
Pilot Drill Diameter
1/4 in
Hole Saw Size - Minimum
7/8 in

Description

Hole Saw Kit, Primary Material Application Metal, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in, 7/16 in, Pilot Drill Size 1/4 in dia x 3 in L, 1/4 in dia x 4 1/8 in L, Number of Pieces 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.