Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Maintenance Kit, 13 PC

  • Mfr # 29VX21

  • Zoro # G8493247


product price: $73.49
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Number of Pieces
13
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29VX21
Zoro #
G8493247
UPC #
190735793442
Country of Origin
China

Dimensions

Max. Cutting Depth
1 1/2 in
Shank Size
7/16 in
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
Range of Saw Sizes
3/4" to 2-1/2"
Pilot Drill Size
1/4 in dia x 4 in L
Thread Size
1/2"-20, 5/8"-18
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in
Saw Size Range
3/4 in to 2 1/2 in
Pilot Drill Diameter
1/4 in
Hole Saw Size - Maximum
2 1/2 in
Hole Saw Size - Minimum
3/4 in
Pilot Drill Length
4 in
Cutting Depth - Maximum
1 1/2 in

Details

Tooth Material
Bi-Metal
Number of Pieces
13
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
Includes
(1) 12 in Ext. 29VX04, (3) Arbors 29VU95, 29VU99, 29VX02 with Pilot Drills
Teeth per Inch
4/6
Application
General Purpose
Item
Hole Saw Kit
Replacement Pilot Drill No.
Mfr. No. 29VU93
Replacement Arbor No.
No. 29VU95, 29VU99, or 29VX02
Number of Hole Saws
9
Materials Cut
Metal, Plastics, Sheet Metal, Wood
For Workpiece Material
Metal, Plastic, Sheet Metal, Wood
Shank Shape
Hex

Description

Hole Saw Kit, Materials Cut Metal, Plastics, Sheet Metal, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Number of Hole Saws 9, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.