Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Set, Bi-Metal, 30 Pcs

  • Mfr # 12G709

  • Zoro # G4341741


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Number of Pieces
30
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G709
Zoro #
G4341741
UPC #
190735740125
Country of Origin
China

Dimensions

Max. Cutting Depth
1 1/2 in
Shank Size
1/4 in, 7/16 in
Thread Size
1/2"-20, 5/8"-18
Pilot Drill Size
1/4 in dia x 3 in L, 1/4 in dia x 4 5/16 in L
Range of Saw Sizes
3/4" to 6"
Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2", 2-1/8", 2-1/4", 2-3/8", 2-1/2", 2-3/4", 3", 3-1/2", 4", 4-1/4", 4-1/2", 5", 5-1/2", 6"
Saw Size Range
3/4 in to 6 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in
Hole Saw Size - Minimum
3/4 in
Pilot Drill Length
3 in, 4 3/8 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 1/2 in
Hole Saw Size - Maximum
6 in

Details

Tooth Material
Bi-Metal
Number of Pieces
30
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 12 in Extension, (2) 1/4 in x 110 mm HSS 9341 Pilot Drills, (3) Arbors With HSS Pilot Drill, 1/4 in Round Shank 1/2-20UNF, 7/16 in Hex Shank 1/2-20UNF, 7/16 in Hex Shank 5/8-18UNF, Aluminum Case
Teeth per Inch
4/6
Replacement Arbor No.
Mfr. No. M24KC, M44C, or M45PC
Replacement Pilot Drill No.
Mfr. No. 9341
Item
Hole Saw Kit
Primary Saw Application
Metal
Hole Saw Product Grouping
Hole Saw Kits
Application
For Metal/Wood/Plastic Cutting
Number of Hole Saws
24
Primary Material Application
Metal
For Workpiece Material
Aluminum, Plastic, Steel, Wood
Shank Shape
Hex

Description

Hole Saw Kit, Primary Material Application Metal, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Number of Hole Saws 24, Saw Size Range 3/4 in to 6 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.