Zoro Homepage

Hole Saw Set, Bi-Metal, 8 Pcs

  • Mfr # 12G708

  • Zoro # G4341732


product price: $46.79
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Number of Pieces
8
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G708
Zoro #
G4341732
UPC #
190735740118
Country of Origin
China

Dimensions

Max. Cutting Depth
1 1/2 in
Shank Size
1/4 in, 7/16 in
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
Range of Saw Sizes
3/4" to 2-1/4"
Thread Size
1/2"-20, 5/8"-18
Pilot Drill Size
1/4 in dia x 3 in L
Saw Size Range
3/4 in to 2 1/4 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in
Pilot Drill Length
3 in
Hole Saw Size - Maximum
2 1/4 in
Hole Saw Size - Minimum
3/4 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 1/2 in

Details

Tooth Material
Bi-Metal
Number of Pieces
8
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) Arbors (Mfr. No. M44C, Black Plastic Case, M45PC)
Teeth per Inch
4/6
Primary Saw Application
Metal
Hole Saw Product Grouping
Hole Saw Kits
Application
For Metal/Wood/Plastic Cutting
Replacement Pilot Drill No.
Mfr. No. 9341
Item
Hole Saw Kit
Replacement Arbor No.
Mfr. No. M24C or M45PC
Number of Hole Saws
6
Primary Material Application
Metal
For Workpiece Material
Aluminum, Plastic, Steel, Wood
Shank Shape
Hex

Description

Hole Saw Kit, Primary Material Application Metal, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in, 7/16 in, Pilot Drill Size 1/4 in dia x 3 in L, Number of Pieces 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.