Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Core Cable, 5/16 in x 50 ft

  • Mfr # 22XP44

  • Zoro # G7530004


product price: $44.49
/ea

Key Features

For Use With
SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7
Material
Steel
Connection Size
5/16 in
Size
5/16 in x 50 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP44
Zoro #
G7530004
UPC #
190735775646
Country of Origin
China

Dimensions

Connection Size
5/16 in
Size
5/16 in x 50 ft
size
5/16" x 50 ft.
Cable Length
50 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Compatible Pipe Diameter - Cable A
2 in
Maximum Drain Line Inside Diameter
2 in
Cable Length Included - Cable A
50 ft
Cable Diameter
5/16 in
Cable Diameter Included - Cable A
5/16 in
Minimum Compatible Pipe Diameter - Cable A
3/4 in

Details

Item
Drain Cleaning Cable
For Use With
SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7
Material
Steel
Number of Pieces
1
Includes
Auger
Max. Run
50 ft
Drain Line Capacity I.D.
1 1/4 in to 2 in
Cable Type
5/16 in x 50 ft Hollow Core
Product Type
Drain Cleaning Cable
Application
Kitchen, Laundry Drain Lines, Lavatory, Shop Sinks
Number of Cables Included
1
Cable End Type
Bulb Auger
Cable Material - Cable A
Steel
Cable Type - Cable A
Drain Cleaning Cable
Compatible Cleaner Manufacturer Part Number
SP-HD25AC-1, SP-HD25AC-7, SP-HD25AC-AF
Compatible Machine Type
Drain Guns
Compatible Cleaner Series
22XP36
Core Type
Hollow Core
Head Type
Bulb
Cable Material
Steel

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drain Guns, Compatible Cleaner Series 22XP36, Cable Type Drum, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/16 in, Cable Length 50 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Kitchen, Laundry Drain Lines, Lavatory, Shop Sinks, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 50 ft, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.