Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece

  • Mfr # 401L17

  • Zoro # G3898041


product price: $40.29
/ea

Key Features

Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L17
Zoro #
G3898041
UPC #
00194484254834
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Overall Length
7-1/2 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Overall Length
7 1/2 in
Tip Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
Shank Length
3 in
For Fastener Size
3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Hex Size
3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Range of Lengths
7 1/2 in
Size Color Code
Black, Blue, Brown, Green, Red, Yellow

Details

Item
Nut Driver Set
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Style
Hollow Round
Includes
(7) Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
Insulated
No
Nut Driver Shank Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Magnetic/Nonmagnetic
Nonmagnetic
Nut Holding
No
Shank Shape
Round
Tether Capable
Tether Capable
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Color
Multicolor
Standards
ASME B107.110
Handle Type
Ergonomic
ESD Safe
No
Handle Material
Multicomponent
Tether Style
Tether Capable
Nonsparking
No
Fastener Holding
No
Non-Magnetic
No
Replaceable Shank
No
Non-Sparking
No
Handle Shape
Straight
Corrosion Resistant
Yes
Grip Style
Ergonomic
Tether Ready
No
Magnetized Tip
No
Shank Material
Alloy Steel
Ratcheting
No
Handle Color
Multi-Color
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated

Description

Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance Not Applicable, Shank Length 3 in, Ergonomic, SAE, Hollow Shank, Fastener Holding No, For Fastener Size 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.