Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Linoleum Blade, 2in W, 3-3/4in L

  • Mfr # 2ZRK3

  • Zoro # G1716827


product price: $2.59
/ea

Key Features

Material
Carbon Steel
Length
3 1/4 in
Width
2 in
Number of Blades Included
1
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZRK3
Zoro #
G1716827
UPC #
190735804384
Country of Origin
China

Dimensions

Length
3 1/4 in
Width
2 in
Thickness
0.024 in
Blade Width
2 in
Blade Length
3 1/4 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
1
Blade Material
Steel
Primary Cutting Application
Linoleum
Blade Dispenser Included
No
Blade Edge
Curved
Mount Type
(2) Holding Notches
Blade Point Type
Sharp
Number of Cutting Edges
1
Fits Utility Knives Stock No.
Most Standard Utility Knives
Number of Blade Points
1
Material Application
Paper
Blade Edge Type
Straight
For Cutting Plastic
No
Blade Tip
Hook
For Cutting Rubber
No
Weight
9.2 g
For Cutting Cardboard
Yes
For Cutting Paper
Yes
For Cutting Leather
No
For Cutting Fabric
No
Includes Blade Dispenser
No
For Cutting Cork
No

Description

Utility Blade, Blade Edge Type Straight, Blade Length 3 1/4 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Hook, Blade Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.