Zoro Homepage

Hook-Style Safety Cutter 6 5/8 in L, 10 PK

  • Mfr # 793LG5

  • Zoro # G306621425


product price: $11.89
/pk 10, $1.19/ea

Key Features

Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Disposable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LG5
Zoro #
G306621425
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 5/8 in
Blade Length
1 3/8 in
Overall Width
2 1/2 in
Blade Thickness
0.6 mm
Overall Thickness
0.40625 in

Details

Item
Hook-Style Safety Cutter
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Disposable
Yes
Blade Change Method
Non-Changeable
Blade Projection
5/8 in
Blade Edge Type
Smooth
NSF Certified
No
Tether Ready
No
Handle Style
Contoured
Includes Tape Splitter
Yes
For Cutting Banding
Yes
Number of Cutting Sides
2
Includes Pocket Clip
No
Number of Blades Included
1
For Cutting Cardboard
No
Number of Cutting Edges
2
For Cutting Stretch Film
Yes
Features
Heat Treated Blades
Number of Blades Stored
0
Hook Cutter Features
Includes Tape Splitter
Grip Type
Textured
Replaceable Blade
No
Handle Color
Blue
For Cutting Tape
Yes
Metal Detectable
Yes
Blade Type Included
Straight
For Cutting Foam
No
Antimicrobial
No

Description

Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Smooth, Blade Length 1 3/8 in, Blade Material Steel, Blade Projection 5/8 in, Blade Thickness 0.6 mm, Blade Type Included Straight, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.