Zoro Homepage
This item is Discontinued.
Westward Hook-Style Safety Cutter Safety Recessed, 6-1/2" L 39CE81

Hook-Style Safety Cutter Safety Recessed, 6-1/2" L (Discontinued)

  • Mfr # 39CE81
  • Zoro # G2004217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CE81
Zoro #
G2004217
UPC #
190735821374
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/2"
Overall Width
2-3/8"
Overall Thickness
3/8"

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Film, Boxes, Slitting Tape
Position
1
Handle Color
Blue
Blade Operation
Fixed Blade
Blade Change
Non-Changeable
Stores
No Storage
Features
(2) Thumb Grip Ares, Pointed Tip, Lanyard Hole
Disposable
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Left/Right Hand
Right Handed
Metal Detectable
No
Number of Blades Included
1

Description

Hook-Style Safety Cutter, Application Film, Boxes, Slitting Tape, Blade Material Stainless Steel, Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.