Zoro Homepage

Hose Connector, Male, Brass, 100 psi

  • Mfr # 20KP37

  • Zoro # G7592146


product price: $10.19
/ea

Key Features

For Hose I.D.
5/8 in
Fitting Size
3/4 in
Fitting Connection Type
NH x GHT
Operating Temp. Range
100 Degrees F
Connection
3/4"-11.5MNH (GHT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KP37
Zoro #
G7592146
UPC #
190735762684
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in
Hose Fitting A Size
3/4 in
Overall Length
37 mm

Details

For Hose I.D.
5/8 in
Fitting Connection Type
NH x GHT
Item
Garden Hose Adapter
Operating Temp. Range
100 Degrees F
Connection
3/4"-11.5MNH (GHT)
Coupling Description
Male
Material
Brass
Use With
5/8" ID Garden Hose
Max. Pressure
100 psi
Hose Fitting A Connection Type
NH
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
GHT
Max. Working Pressure @ 70 F
100 psi
Fitting Movement
Rigid
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male

Description

Garden Hose Adapter, Rigid, For Hose I.D. 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 37 mm, 100 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.