Zoro Homepage

Hose End Repair Kit, Hose to Hose, Brass

  • Mfr # 20KP43

  • Zoro # G7591927


product price: $13.39
/ea

Key Features

For Hose I.D.
5/8 in
Fitting Size
5/8 in x 5/8 in
Fitting Connection Type
Hose Barb x Hose Barb
Max. Pressure
100 psi
Operating Temp. Range
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KP43
Zoro #
G7591927
UPC #
190735762745
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
5/8 in x 5/8 in
Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in

Details

For Hose I.D.
5/8 in
Fitting Connection Type
Hose Barb x Hose Barb
Item
Garden Hose Repair Fitting
Max. Pressure
100 psi
Operating Temp. Range
100 Degrees F
Use With
5/8" ID Garden Hose
Coupling Description
Repair Kits
Connection
Hose to Hose
Material
Brass
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
100 psi
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid

Description

Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, 100 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.