Hose End Repair Kit, Hose to Hose, Brass
Mfr # 20KP44
Zoro # G7609497
product price: $12.19
/eaKey Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
Hose Barb x Hose Barb
Max. Pressure
100 psi
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20KP44
Zoro #
G7609497
UPC #
190735762752
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x Hose Barb
Item
Garden Hose Repair Fitting
Max. Pressure
100 psi
Material
Brass
Operating Temp. Range
100 Degrees F
Connection
Hose to Hose
Use With
3/4" ID Garden Hose
Coupling Description
Repair Kits
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
Hose Barb
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
100 psi
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, 100 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.