Hose To Pipe Adapter, Double Male
Mfr # 1P654
Zoro # G0584525
product price: $4.79
/eaKey Features
Fitting Size
1/2 in x 3/4 in
Fitting Connection Type
NPT x NH
Connection
3/4"MGHT x 1/2" MNPT
Material
Brass
Coupling Description
Double Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1P654
Zoro #
G0584525
UPC #
190735756409
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Size
1/2 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1/2 in
Overall Length
33 mm
Size
3/4 GHT(M) x 1/2 NPT(M)
Details
Fitting Connection Type
NPT x NH
Item
Garden Hose Adapter
Connection
3/4"MGHT x 1/2" MNPT
Material
Brass
Coupling Description
Double Male
Hose Fitting B Connection Type
NH
Fitting Movement
Rigid
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
NPT
Type
Double Male
Description
Garden Hose Adapter, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 33 mm
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.