HSS Rd Adj Thread Die, 1 In, M7, 1 Pitch
Mfr # 10T882
Zoro # G4165761
product price: $9.19
/eaKey Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10T882
Zoro #
G4165761
UPC #
190735730782
Country of Origin
China
Dimensions
Die Thread Size
M7x1.00
Die Thickness
3/8 in
Overall Width
1"
Thickness (In.)
3/8"
Outside Dia. (In.)
1"
Size
M7
Thread Size
M7x1.00
Outside Dia.
1 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Material
High Speed Steel
Application
Die Stock Hand Threading
Pitch
1mm
Thread Standard
Metric
Finish - Machining
Bright (Uncoated)
Thread Pitch
1.00mm
Die Type
Adjustable
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size M7x1, Metric, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 1.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.