Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Thread Die, 2 1/2 In, M34, 3.5 Pitch

  • Mfr # 10T927

  • Zoro # G4125204


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
3/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T927
Zoro #
G4125204
UPC #
190735731222
Country of Origin
China

Dimensions

Die Thread Size
M34x3.50
Die Thickness
3/4 in
Overall Width
2-1/2"
Size
M34
Thickness (In.)
3/4"
Outside Dia. (In.)
2 1/2"
Outside Dia.
2 1/2 in
Thread Size
M34x3.50

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Material
High Speed Steel
Pitch
3.50mm
Application
Machine Threading or Die Stock Hand Threading
Die Type
Adjustable
Thread Pitch
3.50mm
Finish - Machining
Bright (Uncoated)
Thread Standard
Metric
Shop By
Closeouts
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M34x3.5, Metric, Adjustable, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Thread Pitch 3.50mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.