Zoro Homepage

Hydraulic Hand Pump, 10,000 PSI

  • Mfr # 13X040

  • Zoro # G4274733


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Max. Pressure 1st Stage
200 psi
Max. Pressure 2nd Stage
10,000 psi
Displacement per Stroke 1st Stage
0.806 cu in
Displacement per Stroke 2nd Stage
0.14 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X040
Zoro #
G4274733
UPC #
190735742853
Country of Origin
Taiwan, Province of China

Dimensions

Port Size
3/8 in NPT
Overall Length
23 in
Overall Height
7 in
Overall Width
4.9 in
Connection Size
3/8 in

Details

Item
Hydraulic Hand Pump
Number of Stages
2
Max. Pressure 1st Stage
200 psi
Max. Pressure 2nd Stage
10,000 psi
Displacement per Stroke 1st Stage
0.806 cu in
Displacement per Stroke 2nd Stage
0.14 cu in
Reservoir Capacity
61 cu in
Pump Material
Aluminum
Handle Material
Steel
Reservoir Material
Anodized Aluminum
Housing Material
Aluminum
Working Orientation
Horizontal
Cylinder Compatibility
Single Acting
Pressure 2nd Stage - Maximum
10,000 psi
Pressure 1st Stage - Maximum
200 psi
Handle Effort - Maximum
84.4 lb
Connection Type
FNPT

Description

Hydraulic Hand Pump, Reservoir Capacity 61 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.806 cu in, Displacement per Stroke 2nd Stage 0.14 cu in, Handle Effort - Maximum 84.4 lb, Housing Material Aluminum, Handle Material Steel, Working Orientation Horizontal, Connection Type FNPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum Not Applicable, Includes Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.