This item is Discontinued.

Westward 2-1/2 tons Hydraulic Service Jack 15 1/4 in Max. Lifting H., 15 1/4 in Min. Lifting H 1MZK9

2-1/2 tons Hydraulic Service Jack 15 1/4 in Max. Lifting H., 15 1/4 in Min. Lifting H (Discontinued)

  • Mfr # 1MZK9
  • Zoro # G0352222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZK9
Zoro #
G0352222
UPC #
190735754542
Country of Origin
China

Dimensions

Chassis Length
22 1/4 in
Handle Length
2 1/2 in
Lifting Height Max.
15 1/4 in
Lifting Height Min.
15 1/4 in

Details

Operation Type
Manual
Application
General
Lifting Capacity
2-1/2 tons
Item
Hydraulic Service Jack
Power Raise
9 3/8 in

Description

Hydraulic Service Jack, Chassis Length 22 1/4 in, Handle Length 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.