Zoro Homepage

I-Beam Level, Aluminum, Bubble, Anodized

  • Mfr # 32ZU57

  • Zoro # G0065357


product price: $42.59
/ea

Key Features

Length
24 in
Accuracy
0.075
Color
Black, Blue
Includes
LED Light
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ZU57
Zoro #
G0065357
UPC #
190735812501
Country of Origin
China

Dimensions

Length
24 in
Overall Length
24 in

Details

Accuracy
0.075
Color
Black, Blue
Includes
LED Light
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
No Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Vial Material
Acrylic
Item
I-Beam Level
Frame Material
Aluminum
Lighted Vials
Yes
Number of Magnets
0
Total Number of Vials
3
Number of 30 Degree Vials
0
Vial Type
Bubble
Number of V-Grooves
0
Vial Illumination
LED
Vial Types Included
Level Vials, Plumb Vials
Number of 45 Vials
0
Vial Shape
Barrel
Number of 30 Vials
0
Magnetic
Nonmagnetic
Accuracy - Standard
0.075

Description

If you need a reliable I-Beam Level, this Westward 24 in. Aluminum Bubble Anodized is the tool to have on hand. This aluminum level has 3 vials and 2 plumb vials for increased accuracy. The length of the straight wireway is 24 in., and it has a total length of 24 in. It is nonmagnetic and features anodized blue/black coloration for added durability. It comes with lighted vials, which makes it easy to read measurements even in dimly lit conditions. You will be satisfied with the Westward I-Beam Level because it helps you complete projects efficiently and accurately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.