Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Beam Level, Aluminum, Bubble, Neodymium

  • Mfr # 32ZU60

  • Zoro # G0065320


product price: $69.89
/ea

Key Features

Length
48 in
Accuracy
0.075
Color
Black, Blue
Includes
LED Light
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ZU60
Zoro #
G0065320
UPC #
190735812532
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
0.075
Color
Black, Blue
Includes
LED Light
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
No Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Number of Magnets
8
Number of 30 Degree Vials
0
Magnet Type
Rare Earth
Number of V-Grooves
0
Item
I-Beam Level
Frame Material
Aluminum
Vial Type
Bubble
Lighted Vials
Yes
Total Number of Vials
3
Vial Material
Acrylic
Number of 30 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Vial Illumination
LED
Vial Shape
Barrel
Magnetic
Magnetic
Accuracy - Standard
0.075
Number of 45 Vials
0

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination LED, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 8, Accuracy - Standard 0.075, Frame Material Aluminum, Overall Length 48 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Blue, Includes LED Light, Total Number of Vials 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.