Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Beam Level, Aluminum, Neodymium, 24 in.

  • Mfr # 32ZU65

  • Zoro # G0065278


product price: $46.99
/ea

Key Features

Length
24 in
Accuracy
0.075
Color
Black, Blue, White
Magnetic/Nonmagnetic
Magnetic
Top Read
No Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ZU65
Zoro #
G0065278
UPC #
190735812587
Country of Origin
China

Dimensions

Length
24 in
Overall Length
24 in

Details

Accuracy
0.075
Color
Black, Blue, White
Magnetic/Nonmagnetic
Magnetic
Top Read
No Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Item
I-Beam Level
Number of 30 Degree Vials
0
Lighted Vials
No
Total Number of Vials
3
Vial Type
Bubble
Frame Material
Aluminum
Number of Magnets
6
Vial Material
Acrylic
Magnet Type
Rare Earth
Number of V-Grooves
0
Vial Shape
Barrel
Magnetic
Magnetic
Vial Illumination
None
Number of 30 Vials
0
Number of 45 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Accuracy - Standard
0.075

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 6, Accuracy - Standard 0.075, Frame Material Aluminum, Overall Length 24 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Blue, White, Total Number of Vials 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.