Zoro Homepage

I-Beam Level, Bubble, Acrylic

  • Mfr # 32ZU67

  • Zoro # G0065250


product price: $71.69
/ea

Key Features

Length
48 in
Accuracy
0.075
Color
Black, Blue, White
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
No Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ZU67
Zoro #
G0065250
UPC #
190735812600
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
0.075
Color
Black, Blue, White
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
No Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Vial Type
Bubble
Frame Material
Aluminum
Number of Magnets
8
Number of V-Grooves
0
Total Number of Vials
3
Item
I-Beam Level
Vial Material
Acrylic
Lighted Vials
No
Number of 30 Degree Vials
0
Magnet Type
Rare Earth
Magnetic
Magnetic
Number of 45 Vials
0
Accuracy - Standard
0.075
Number of 30 Vials
0
Vial Shape
Barrel
Vial Types Included
Level Vials, Plumb Vials
Vial Illumination
None

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 8, Accuracy - Standard 0.075, Frame Material Aluminum, Overall Length 48 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Blue, White, Total Number of Vials 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.