Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Phillips Bit, No. 3, 1/4" Dr.

  • Mfr # 4LZG5

  • Zoro # G3275824


product price: $0.75
/ea

Key Features

SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Impact Rated
Bit Length
1/4"
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LZG5
Zoro #
G3275824
UPC #
190735855041
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1 in
Bit Length
1/4"
Size
#3
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#3
Overall Bit Length
1 in
Bit Industry Size
PH3

Details

Item
Impact Screwdriver Bit
SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Impact Rated
Drive Type
Hex
Number of Points
4
Tip Type
Standard
Standards
ANSI Standard
Shank Style
Hex
Material
S2 Steel
Bit Style
Phillips
For Use With
1/4" Impact Hex Bit Holder
Single End/Double End
Single End
Fastening Tool Item
Socket Bit
Shank Shape
Hex
End Design
Single End
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Compatible Product Type
1/4 in Impact Hex Bit Holder
Head Style
Phillips
Product Type
Socket Bit

Description

Product details about the WESTWARD - 4LZG5 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 4LZG5 Bit Socket is a robust tool designed with precision in mind. It features a #3 fastening tool tip size and an overall bit length of 1 inch, making it suitable for tasks requiring meticulous attention to detail. The socket bit has a hex shank size of 1/4 inch and is compatible with a 1/4" Impact Hex Bit Holder. Its single-end design further enhances its usability.
Crafted to meet ANSI standards, this impact screwdriver bit boasts a durable black oxide finish that resists wear and tear, ensuring longevity even under frequent use. The Phillips style bit offers four points of contact, providing reliable engagement with screws during operation. This SAE standard tool also comes equipped with an impact-rated feature which signifies its ability to withstand high torque applications typically associated with powered impact tools.
In conclusion, the WESTWARD - 4LZG5 Bit Socket is not only built for durability but also designed for precise operations. With its compatibility with the 1/4" Impact Hex Bit Holder and adherence to ANSI standards, this product stands as a valuable addition to any toolbox or construction supply inventory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.