Zoro Homepage

Impact Phillips Bit, No. 3, 3/8" Dr.

  • Mfr # 4LZG8

  • Zoro # G3020351


product price: $1.35
/ea
Sold in multiples of 6 for $8.10

Key Features

SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Impact Rated
Tip Type
Standard
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZG8
Zoro #
G3020351
UPC #
190735855072
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1 5/16 in
Size
#3
Bit Length
5/16"
Shank Size
5/16 in
Fastening Tool Tip Size
#3
Hex Shank Size
5/16 in
Overall Bit Length
1 5/16 in
Bit Industry Size
PH3

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Overall Bit Length 1 5/16 in, SAE, Finish Black Oxide, Impact Rated Impact Rated, For Use With 5/16 in Impact Hex Bit Holder, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.