WESTWARD 1/2 in Drive Impact Socket, Deep Socket, Black Oxide, Steel, 1 1/16 in
Mfr # 4LXG3
Zoro # G1706975
product price: $9.75
/eaKey Features
Drive Size
1/2 in
Overall Length
2 53/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LXG3
Zoro #
G1706975
UPC #
190735851647
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Size
1-1/16 in
Overall Length
2 53/64 in
Socket Depth
Deep
Socket Size
1 1/16 in
Socket Length
2 53/64 in
Description
Impact Socket, Socket Size 1 1/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 25 mm, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.