Zoro Homepage
This item is Discontinued.
Westward 1/2 in Drive Impact Socket Deep Socket, Black 4LXJ2

1/2 in Drive Impact Socket Deep Socket, Black (Discontinued)

  • Mfr # 4LXJ2
  • Zoro # G0982344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXJ2
Zoro #
G0982344
UPC #
190735851753
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
3 35/64 in
Size
1-3/16"
Socket Depth
Deep

Details

SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Item
Impact Socket
Finish
Black
Category Type
Impact Socket
Standards
Federal Specification GGG-W-660A, ANSI B107.6
Impact Rated
Yes
Output Type
6 pt.

Description

Impact Socket, Drive Size 1/2 In., Chrome Molybdenum Steel, Black, Impact Rated Yes, Socket Depth Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.