This item is Discontinued.

Westward 1/2 in Drive Impact Socket Standard Socket, Black 4LXR6

1/2 in Drive Impact Socket Standard Socket, Black (Discontinued)

  • Mfr # 4LXR6
  • Zoro # G2474324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LXR6
Zoro #
G2474324
UPC #
190735852132
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
1 9/16 in
Size
1-3/16"
Socket Depth
Standard

Details

SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Item
Impact Socket
Finish
Black
Output Type
6 pt.
Impact Rated
Yes
Standards
Federal Specification GGG-W-660A, ANSI B107.6
Category Type
Impact Socket

Description

Impact Socket, Drive Size 1/2 in, Chrome Molybdenum Steel, Black, Impact Rated Yes, Socket Depth Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.