WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, Steel, 1 3/8 in
Mfr # 4LXJ3
Zoro # G1673043
product price: $13.29
/eaKey Features
Drive Size
1/2 in
Overall Length
3 35/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LXJ3
Zoro #
G1673043
UPC #
190735851760
Country of Origin
Korea, Republic of
Dimensions
Drive Size
1/2 in
Size
1-3/8 in
Overall Length
3 35/64 in
Socket Depth
Deep
Socket Length
3 35/64 in
Socket Size
1 3/8 in
Description
Impact Socket, Socket Size 1 3/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 25 mm, Standards DIN 3121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.